TSUBAKI
RS40B-1 CL CONN.LINK
Chain Link; 40B Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.509MM Plate Thickness; 52.908MM Plate Height; Curved; 22.885MM Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI RS40B-2 74L/PC
Roller Chain; 40B-2 Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.9MM Plate Height; Curved; 22.89MM Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI RS40B-1-OL
Chain Link; 40B Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.509MM Plate Thickness; 52.908MM Plate Height; Curved; 22.885MM Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI RS40B-OL
Chain Link; 40B Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.509MM Plate Thickness; 52.908MM Plate Height; Curved; 22.885MM Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI RS40B-2-RB
Roller Chain; 40B-2 Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.9MM Plate Height; Curved; 22.89MM Pin Diameter
P/N #
BDI #