TSUBAKI
TSUBAKI WR-132XHD-LL
Roller Chain; 132 Chain Size; Cottered; 6.05" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 1-3/4" Roller Diameter; 6.14" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 1" Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI C2122H CP 2L/A-2 10FT
Roller Chain; C2122 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.437" Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI C2122H-1-RP
Roller Chain; C2122 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.437" Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI C2122H SA-2 R/L
Chain Link; C2122 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.437" Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI C2122H-1-CP
Roller Chain; C2122 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.437" Pin Diameter
P/N #
BDI #