TSUBAKI
TSUBAKI 50B70F-P
Roller Chain Sprocket; 7/8" Bore; 50 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 14.292" Outside Diameter; 13.931" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 12BTB70
Roller Chain Sprocket; 12B-1 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 435.61MM Outside Diameter; 424.61MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI RS28B-1C70T
Roller Chain Sprocket; 28B-1 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; C-Hub Both Sides; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 50B70
Roller Chain Sprocket; 50 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.292" Outside Diameter; 13.931" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 50Q70
Roller Chain Sprocket; 50 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.292" Outside Diameter; 13.931" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
P/N #
BDI #