token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
PŘIHLÁSIT SE NEBO REGISTROVAT
RYCHLÁ OBJEDNÁVKA
Válečková ložiska | BDI Czech Republic
KategórieVálečková ložiskaKategórieVálečková ložiska
SKF
NJ 2217 ECP
Cylindrical Roller Bearing; 85MM Bore; Straight; 150MM Outside Diameter; 36MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
BDI #
CENA
4 078,00 Kč / Each
DOSTUPNOST
1

POČET

SKF
SKF NUP 304 ECP
Cylindrical Roller Bearing; 20MM Bore; Straight; 52MM Outside Diameter; 15MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
BDI #
CENA
844,00 Kč / Each
DOSTUPNOST
2

POČET

SKF
SKF NJ 311 ECP/C4
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Outside Diameter; 29MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
BDI #
CENA
2 207,00 Kč / Each
DOSTUPNOST
2

POČET

SKF
NJ 202 ECP
Cylindrical Roller Bearing; 15MM Bore; Straight; 35MM Outside Diameter; 11MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
BDI #
CENA
523,00 Kč / Each
DOSTUPNOST
7

POČET

SKF
NU 411
Cylindrical Roller Bearing; 55MM Bore; Straight; 140MM Outside Diameter; 33MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
BDI #
CENA
4 828,00 Kč / Each
DOSTUPNOST
2

POČET