PŘIHLÁSIT SE NEBO REGISTROVAT
Zpět do nabídky
Zpět do nabídky
Zpět do nabídky
NABÍDKY
RYCHLÁ OBJEDNÁVKA
4,469,781 nalezené položky
SKF
SKF 3208 A-2Z/C3MT33
Angular Contact Ball Bearing; 40MM Bore; 80MM Outside Diameter; 30.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
BDI #
CENA
1 672,00 Kč / Each
DOSTUPNOST
1

POČET

SKF
NK 20/16
Needle Bearing Roller Assembly with Outer Ring; 20MM Bore; 28MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
BDI #
CENA
205,00 Kč / Each
DOSTUPNOST
9

POČET

SMC
SMC K43-24V-V-R
CENA
232,79 Kč / Each
258,65 Kč / Each
DOSTUPNOST
50

POČET

SKF
3204 A-2ZTN9/MT33
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
BDI #
CENA
646,00 Kč / Each
DOSTUPNOST
4

POČET

SKF
SKF 3204 A-2Z
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
BDI #
CENA
860,00 Kč / Each
DOSTUPNOST
4

POČET