Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
CAXD 33 LIMIT SWITCH, NO

CAXD 33 LIMIT SWITCH, NO

CAXD 33 LIMIT SWITCH, NO

CAXD 33 LIMIT SWITCH, NO

Limit Switch; Normally Open; CAT 33,CAT 32B; 5 To 30VDC Voltage; IP67 Water/Dust Protection; mA Max Current; 0.3/0.6mSec Make/Fall Time; -20 To 50 Deg C Operating Temperature; IP67 Ingress Protection; N Danger Class

Part #

CAXD 33 LIMIT SWITCH, NO

BDI #

22343541

QTY

INVENTORY:
1

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.998
UNSPSC
39122213
EAN
7333314232212
Harmonized Tariff Code
8479.90.70.00
Noun
Switch
Keyword String
Limit
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
0440053
Manufacturer Internal Number
M/0440053
Weight / LBS
2.20242
Product Detail
Limit Switch
Product Specification
Normally Open; CAT 33,CAT 32B; 5 To 30VDC Voltage; IP67 Water/Dust Protection; mA Max Current; 0.3/0.6mSec Make/Fall Time; -20 To 50 Deg C Operating Temperature; IP67 Ingress Protection; N Danger Class
Long Description
Limit Switch; Normally Open; CAT 33,CAT 32B; 5 To 30VDC Voltage; IP67 Water/Dust Protection; mA Max Current; 0.3/0.6mSec Make/Fall Time; -20 To 50 Deg C Operating Temperature; IP67 Ingress Protection; N Danger Class