INA
RAE 30 NPP FA106
Insert Bearing; 30MM Bore; Narrow Inner Ring; 18MM Outer Race Width; 62MM Outside Diameter; Eccentric Collar; Ball Bearing; 35.8MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Part #
BDI #
SEALMASTER
ER-20T INSERT BEARING ; 1-1/4"X15/16"
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 15/16" Outer Race Width; 2.835" Outside Diameter; Concentric Collar; Ball Bearing; 1-3/4" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
BDI #
SEALMASTER
ER-12T INSERT BEARING ; 3/4"X5/8"
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Concentric Collar; Ball Bearing; 1-9/32" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
BDI #
DODGE
ER-DL-100 INSERT BALL BRG ; 1" SHAFT SIZE
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Concentric Collar; Ball Bearing; 1.437" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
BDI #
SEALMASTER
ER-205TMC INSERT BEARING ; 25MMX19.1MM
Insert Bearing; 25MM Bore; Wide Inner Ring; 19MM Outer Race Width; 52MM Outside Diameter; Concentric Collar; Ball Bearing; 37MM Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
BDI #