SEALMASTER
ER-212TMC INSERT BEARING ; NON-RETURNABLE 60MMX31.8MM
Insert Bearing; 60MM Bore; Wide Inner Ring; 31.75MM Outer Race Width; 110MM Outside Diameter; Concentric Collar; Ball Bearing; 67MM Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
BDI #
SEALMASTER
ER-12T INSERT BEARING ; 3/4"X5/8"
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Concentric Collar; Ball Bearing; 1-9/32" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
BDI #
AMI BEARINGS
SER207 INSERT BEARING ; 35MM BORE IR WID 24MM OR WID
Insert Bearing; 35MM Bore; Wide Inner Ring; 24MM Outer Race Width; 72MM Outside Diameter; Set Screw; Ball Bearing; 42.901MM Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
BDI #
LINKBELT
ER16K-HFF INSERT BALL BEARING ; 2.047" OD X 1" ID X .749" W
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Concentric Collar; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; Free Running HFF Seal; Snap Ring
Part #
BDI #
DODGE
INS-ER-DL-108 INSERT BALL BRG ; 1-1/2" SHAFT SIZE
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.15" Outside Diameter; Concentric Collar; Ball Bearing; 2.011" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Snap Ring
Part #
BDI #