Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

57977

57977

57977 PIPE MARKER ; B689 SIZE I BLU/RED/BLK/YEL

Pipe Marker; RV Ammonia Legend; VAP Physical State; High Pressure Level; Wrap Around; Polyester Material; Yellow Color; 1.5" to 2.378" Pipe Outside Diameter; 9" Height; 8" Width; 0.75" Character Height

Part #

57977

BDI #

1028156

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473579777
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
RV Ammonia Legend; VAP Physical State; High Pressure Level; Wrap Around; Polyester Material; Yellow Color; 1.5" to 2.378" Pipe Outside Diameter; 9" Height; 8" Width; 0.75" Character Height
Long Description
Pipe Marker; RV Ammonia Legend; VAP Physical State; High Pressure Level; Wrap Around; Polyester Material; Yellow Color; 1.5" to 2.378" Pipe Outside Diameter; 9" Height; 8" Width; 0.75" Character Height