Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DUST FREE AEROSOL 200ML

DUST FREE AEROSOL 200ML

CRC DUST FREE AEROSOL 200ML

Specialty Purpose Dust Free Cleaner; Industrial; Aerosol Can; Aerosol; Engine; Colorless; 200 Ml

Part #

NK246521232 / 09006-0854

BDI #

15075299

QTY

INVENTORY:
16

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
47131800
Product Name And Type
Specialty Purpose Dust Free Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Engine
Manufacturer's Description
CRC Dust Free
Color
Colorless
Container Size value And um
200 Ml
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Perceptible
Other Features
Flammable | High Pressure Dust Remover
Net Weight
200 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.crcind.com
Long Description
Specialty Purpose Dust Free Cleaner; Industrial; Aerosol Can; Aerosol; Engine; Colorless; 200 Ml