Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
FAST DRY DEGREASER AEROSOL 500ML

FAST DRY DEGREASER AEROSOL 500ML

FAST DRY DEGREASER AEROSOL 500ML

CRC FAST DRY DEGREASER AEROSOL 500ML

Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Motor | Pump | Generator | Hoist | Compressor | Mechanical Equipment | Corroded Machinery | Air Tool | Mechanical Brakes | Clutch | Chain | Wire Rope | Bearing | Die | Mold; Colorless; 500 Ml

Part #

09007-0188

BDI #

15073919

QTY

INVENTORY:
344

GLOBAL INVENTORY: 322

Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
47131800
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Motor | Pump | Generator | Hoist | Compressor | Mechanical Equipment | Corroded Machinery | Air Tool | Mechanical Brakes | Clutch | Chain | Wire Rope | Bearing | Die | Mold
Manufacturer's Description
CRC Fast Dry Degreaser
Color
Colorless
Container Size value And um
500 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Below 0 Deg C
Odor
Solvent
Other Features
Flammable | Corrosive | Non-Chlorinated Solvent | Removes Oil - Grease
Net Weight
500 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.crcind.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Motor | Pump | Generator | Hoist | Compressor | Mechanical Equipment | Corroded Machinery | Air Tool | Mechanical Brakes | Clutch | Chain | Wire Rope | Bearing | Die | Mold; Colorless; 500 Ml