Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AA 349 1L IDH 135409

AA 349 1L IDH 135409

AA 349 1L IDH 135409 ADHESIVE ; 34990 LIGHT CURE 4EA/CS

General Purpose Light Cure Adhesive; Glass and Metal; Bottle; Viscous Liquid; Precision Optical Device | Furniture and Industrial Device; Colorless; 1 L

Part #

AA 349 1L IDH 135409

BDI #

1055395

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.081
UNSPSC
31201622
EAN
0079340349902
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Glass and Metal
Container Type
Bottle
Texture
Viscous Liquid
Application
Precision Optical Device | Furniture and Industrial Device
Tradename
349 | IMPRUV
Manufacturer's Description
Loctite 349 Impruv Light Cure Adhesive
Color
Colorless
Container Size value And um
1 L
Substrate Material
Glass | Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
1.82 Percentage | 17.37 g/l
Other Features
Acrylic Technology | Light Cure | Temperature Range -54 to 130 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
34990
Weight / LBS
2.432
Long Description
General Purpose Light Cure Adhesive; Glass and Metal; Bottle; Viscous Liquid; Precision Optical Device | Furniture and Industrial Device; Colorless; 1 L