Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

410 3GM IDH 233757

410 3GM IDH 233757

410 3GM IDH 233757 INSTANT ADHESIVE ; 41004 PRISM 410 3M TUBE 10EA/CS

General Purpose Instant Adhesive; High Impact; Tube; Viscous Liquid; OEM Assembly; Black; 0.006 Lb

Part #

410 3GM IDH 233757

BDI #

1055984

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.006
UNSPSC
31201619
EAN
0079340410046
Product Name And Type
General Purpose Instant Adhesive
Typical Use
High Impact
Container Type
Tube
Texture
Viscous Liquid
Application
OEM Assembly
Tradename
410 | PRISM
Manufacturer's Description
Loctite 410 Prism Instant Adhesive; Black/Toughened
Color
Black
Container Size value And um
0.006 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CFIA
Other Features
Cyanoacrylate Technology | Humidity Cure | Rubber Toughened | Temperature Range -54 to 107 Deg C
Net Weight
0.1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
41004
Weight / LBS
0.013
Long Description
General Purpose Instant Adhesive; High Impact; Tube; Viscous Liquid; OEM Assembly; Black; 0.006 Lb