Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
270 GREEN 50ML IDH 1335896

270 GREEN 50ML IDH 1335896

270 GREEN 50ML IDH 1335896

LOCTITE 270 GREEN 50ML IDH 1335896

Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Green

Part #

270 GREEN 50ML IDH 1335896

BDI #

24743245

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
12350000
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing
Tradename
270
Manufacturer's Description
Loctite 270 High Strength Green Threadlocker
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
VOC Content - Percentage
8.4 Percentage | 92 g/l
Conformance to Certificate
NSF P1
Other Features
Anaerobic Technology | Viscosity 500 CP | Torque Breakaway 290; Prevailing 290 In-Lbs
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Green