Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

570565

570565

570565 TAPER DISPENSE NEEDLE ; 15GA 1.5 SS AMB 1000EA/PAK

Stainless Steel Dispense Tip; Size 15 Gauge | 1-1/2 IN; For Adhesive Dispenser

Part #

570565

BDI #

1056561

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
UNSPSC
40141743
EAN
0079340981669
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
15 Gauge | 1-1/2 IN
Other Features
Amber Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98166
Weight / LBS
3
Long Description
Stainless Steel Dispense Tip; Size 15 Gauge | 1-1/2 IN; For Adhesive Dispenser