Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
FIXMASTER EPOXY 40LB IDH 721825

FIXMASTER EPOXY 40LB IDH 721825

FIXMASTER EPOXY 40LB IDH 721825

40325 ; POR CEMENT COLOUR AGGREGATE

Flooring Aggregate; Concrete Repair; Floor Resurface; Tan; Bag; 40 Lb; Powder; Used with 40326 Floor Resurfacer Resin

Part #

FIXMASTER EPOXY 40LB IDH 721825

BDI #

18489814

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
5.455
UNSPSC
12350000
Product Name
Flooring Aggregate
Product Type
Concrete Repair
Typical Use
Floor Resurface
Color
Tan
Container Type
Bag
Texture
Powder
Application
Used with 40326 Floor Resurfacer Resin
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Epoxy Floor Resurface
Container Size value And um
40 Lb
Other Features
Trowel Applied Surfacing and Leveling System | Odorless
Net Weight
640 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Aggregate
Keyword String
Concrete Repair
Manufacturer URL
Manufacturer Item Number
40325
Weight / LBS
12.015
Long Description
Flooring Aggregate; Concrete Repair; Floor Resurface; Tan; Bag; 40 Lb; Powder; Used with 40326 Floor Resurfacer Resin