Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PC 7202 2GAL KIT GREEN IDH 237301

PC 7202 2GAL KIT GREEN IDH 237301

PC 7202 2GAL KIT GREEN IDH 237301

PC 7202 2GAL KIT GREEN IDH 237301 ; 97572 MARINE CHOCKING 2GAL 147EA/CS

Flooring; Chocking Compound; Marine Chocking; Green; Kit; 2 Gal; Installation of Main Engine | Drive Engine | Winch | Hoist | Deck Mounted Equipment

Part #

PC 7202 2GAL KIT GREEN IDH 237301

BDI #

1056225

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
10.9
UNSPSC
30111500
EAN
0079340975729
Product Name
Flooring
Product Type
Chocking Compound
Typical Use
Marine Chocking
Color
Green
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Installation of Main Engine | Drive Engine | Winch | Hoist | Deck Mounted Equipment
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Marine Chocking
Container Size value And um
2 Gal
Conformance to Certificate
CFIA
Net Weight
256 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Keyword String
Chocking Compound
Manufacturer URL
Manufacturer Item Number
97572
Weight / LBS
24.021
Long Description
Flooring; Chocking Compound; Marine Chocking; Green; Kit; 2 Gal; Installation of Main Engine | Drive Engine | Winch | Hoist | Deck Mounted Equipment