Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PC 9422 SUPER GROUT 5GAL KIT IDH 265477

PC 9422 SUPER GROUT 5GAL KT

PC 9422 SUPER GROUT 5GAL KIT IDH 265477

PC 9422 SUPER GROUT 5GAL KIT IDH 265477 ; 33510 EPOXY ADHESIVE GROUTINGSUPER 5GAL

Grouting; Concrete Repair; Multi Purpose; Red; Kit; 5 Gal; Diesel or Gas Engine | Generator | Cone Crusher | Compressor | Mine Hoist | Outboard Bearing | Gantry Crane

Part #

PC 9422 SUPER GROUT 5GAL KIT IDH 265477

BDI #

1056246

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
25.4
UNSPSC
30111506
EAN
0079340335103
Product Name
Grouting
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Red
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Diesel or Gas Engine | Generator | Cone Crusher | Compressor | Mine Hoist | Outboard Bearing | Gantry Crane
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Super Grout
Container Size value And um
5 Gal
Other Features
Non Shrinking | Stronger Than Concrete | Up to 18 Inch Deep
Net Weight
640 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Grouting
Keyword String
Concrete Repair
Manufacturer URL
Manufacturer Item Number
33510
Weight / LBS
55.999
Long Description
Grouting; Concrete Repair; Multi Purpose; Red; Kit; 5 Gal; Diesel or Gas Engine | Generator | Cone Crusher | Compressor | Mine Hoist | Outboard Bearing | Gantry Crane