Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
700-NC 1GAL CAN IDH 548990

700-NC 1GAL CAN IDH 548990

700-NC 1GAL CAN IDH 548990

700-NC 1GAL CAN IDH 548990 RELEASE AGENT ; 38425 FREKOTE 1GAL CAN

Coating; Polymer Resin; Release Agent; Colorless; Can; Liquid Texture; Industrial; 1 Gal Container Size

Part #

700-NC 1GAL CAN IDH 548990

BDI #

17139676

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
3.28
UNSPSC
31211700
EAN
0079340384255
Product Name
Coating
Product Type
Polymer Resin
Typical Use
Release Agent
Color
Colorless
Container Type
Can
Texture
Liquid
Application
Industrial
Tradename
FREKOTE 700-NC
Manufacturer's Description
Loctite Frekote 700-NC Multiple Release Polymer Resin
Container Size value And um
1 Gal
Other Features
Mild Solvent Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Product Group - BDI
C00104
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Polymer Resin
Manufacturer URL
Long Description
Coating; Polymer Resin; Release Agent; Colorless; Can; Liquid Texture; Industrial; 1 Gal Container Size