Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
R-110 AQUALINE 55GAL IDH 416025

R-110 AQUALINE 55GAL IDH 416025

R-110 AQUALINE 55GAL IDH 416025

FREKOTE R-110 AQUALINE 55GAL DRM

Synthetic and Natural Polymer Coating; Multiple Mold Release; Milky White; Drum; 208.2 L Container Size; Liquid; Standard Rubber | Mold Surface

Part #

R-110 AQUALINE 55GAL IDH 416025

BDI #

19088491

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
216.23
UNSPSC
12350000
EAN
0079340835788
Product Name
Coating
Product Type
Synthetic and Natural Polymer
Typical Use
Multiple Mold Release
Color
Milky White
Container Type
Drum
Texture
Liquid
Application
Standard Rubber | Mold Surface
Tradename
FREKOTE | AQUALINE | R-110
Manufacturer's Description
Loctite Frekote Aqualine R-110 Mold Release Agent
Container Size value And um
208.2 L
Other Features
Water Based | Fast Curing | Mild Odor | 140 to 401 Deg F Application Temperature
Net Weight
55 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Product Group - BDI
C00104
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Semi-Permanent
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
83578
Long Description
Synthetic and Natural Polymer Coating; Multiple Mold Release; Milky White; Drum; 208.2 L Container Size; Liquid; Standard Rubber | Mold Surface