Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SF F720 YEL 1GAL IDH 338134

SF F720 YEL TOUGH RUBBER CTNG 1GAL CAN

SF F720 YEL 1GAL IDH 338134

SF F720 YEL 1GAL IDH 338134 COATING ; 34989 RUBBER COLOUR GUARD 1GAL 4EA/CS

Coating; Coatings; 1GAL Nominal Capacity Volume; Rubber Chemical Compound; Yellow Color; Matte/Semi-Gloss Finish; 30 Min at 70 Deg F Fix Cure Time at Temperature; 4 Hr at 70 Deg F Full Cure Time at TemperatureModerate Odor/Scent; Can Packing Type; Ultraviolet/Wear/Weather/Chemical/Corrosive Process/Impact/Moisture/Salt/Acid/Alkali/Detergent Solution Resistance; 200.0 Deg F Maximum Temperature Range; Chemical Resistant CoatingTypeTool, Metal, Electrical Connections, Masonry, Wood, Conveyor, Glass, Rope, Fabric Application; Loctite

Part #

SF F720 YEL 1GAL IDH 338134

BDI #

1056309

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
3.37
UNSPSC
12350000
EAN
0079340349896
Noun
Coating
Manufacturer Internal Number
442-338134
Weight / LBS
5
Product Detail
Coating
Product Specification
Coatings; 1GAL Nominal Capacity Volume; Rubber Chemical Compound; Yellow Color; Matte/Semi-Gloss Finish; 30 Min at 70 Deg F Fix Cure Time at Temperature; 4 Hr at 70 Deg F Full Cure Time at TemperatureModerate Odor/Scent; Can Packing Type; Ultraviolet/Wear/Weather/Chemical/Corrosive Process/Impact/Moisture/Salt/Acid/Alkali/Detergent Solution Resistance; 200.0 Deg F Maximum Temperature Range; Chemical Resistant CoatingTypeTool, Metal, Electrical Connections, Masonry, Wood, Conveyor, Glass, Rope, Fabric Application; Loctite
Long Description
Coating; Coatings; 1GAL Nominal Capacity Volume; Rubber Chemical Compound; Yellow Color; Matte/Semi-Gloss Finish; 30 Min at 70 Deg F Fix Cure Time at Temperature; 4 Hr at 70 Deg F Full Cure Time at TemperatureModerate Odor/Scent; Can Packing Type; Ultraviolet/Wear/Weather/Chemical/Corrosive Process/Impact/Moisture/Salt/Acid/Alkali/Detergent Solution Resistance; 200.0 Deg F Maximum Temperature Range; Chemical Resistant CoatingTypeTool, Metal, Electrical Connections, Masonry, Wood, Conveyor, Glass, Rope, Fabric Application; Loctite