Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Z-SE20B-T-01-W

Z-SE20B-T-01-W

Z-SE20B-T-01-W DIG PRES SWITCH ; HI PRECISION

Pressure Switch; Digital; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; PNP Open Collector 2 Output and Analog Voltage Output; Unit Selection Function; Rc1/8 Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes

Part #

Z-SE20B-T-01-W

BDI #

27277241

PRICE
5,750.51 Kč / each
5,808.60 Kč / each

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39122210
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.smcusa.com
Product Detail
Pressure Switch
Product Specification
Digital; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; PNP Open Collector 2 Output and Analog Voltage Output; Unit Selection Function; Rc1/8 Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
Long Description
Pressure Switch; Digital; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; PNP Open Collector 2 Output and Analog Voltage Output; Unit Selection Function; Rc1/8 Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes