Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

369954-100

369954-100

NYLON.PÁSKY 3,5X200 MM ČERNÉ ; 1 BAL/100 KS

Cable Tie; 3MM to 55MM Bundle Diameter; 200MM Length; 3.5MM Width; 150NM Maximum Tear Strength; Black; Polyamide 6.6; -40 to 85 Degree C Temperature; 100 Per Pack

Part #

369954-100

BDI #

27277338

QTY

INVENTORY:
15

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
BERNER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
39121703
Harmonized Tariff Code
8544.19.00.00
Noun
Tie
Keyword String
Cable
Manufacturer URL
https://www.berner-group.com
Product Detail
Cable Tie
Product Specification
3MM to 55MM Bundle Diameter; 200MM Length; 3.5MM Width; 150NM Maximum Tear Strength; Black; Polyamide 6.6; -40 to 85 Degree C Temperature; 100 Per Pack
Long Description
Cable Tie; 3MM to 55MM Bundle Diameter; 200MM Length; 3.5MM Width; 150NM Maximum Tear Strength; Black; Polyamide 6.6; -40 to 85 Degree C Temperature; 100 Per Pack