Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BTO390101

BTO390101

BTO390101 BIMETAL THERMOMETER ; 3IN THEM 0-200F 9IN

Bimetal Thermometer; 3" Diameter; 9" Stem Length; 1/2" NPT Process Connection; 0 to 200 Degree F Temperature Range; Bimetal Stem with 4-20mA Output; With Transmitter Output; 304 Stainless Steel Wetted/Housing Material; Glass Lens; NEMA 4X Enclosure

Part #

BTO390101

BDI #

25165714

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
DWYER INSTRUMENTS INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
41112205
Harmonized Tariff Code
9025.19.80.80
Noun
Thermometer
Keyword String
Bimetal
Manufacturer URL
https://www.dwyer-inst.com
Product Detail
Bimetal Thermometer
Product Specification
3" Diameter; 9" Stem Length; 1/2" NPT Process Connection; 0 to 200 Degree F Temperature Range; Bimetal Stem with 4-20mA Output; With Transmitter Output; 304 Stainless Steel Wetted/Housing Material; Glass Lens; NEMA 4X Enclosure
Long Description
Bimetal Thermometer; 3" Diameter; 9" Stem Length; 1/2" NPT Process Connection; 0 to 200 Degree F Temperature Range; Bimetal Stem with 4-20mA Output; With Transmitter Output; 304 Stainless Steel Wetted/Housing Material; Glass Lens; NEMA 4X Enclosure