Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
BIM-UNTK-AP7X-0.3-PSG3M

BIM-UNTK-AP7X-0.3-PSG3M

BIM-UNTK-AP7X-0.3-PSG3M MAG FIELD SENSOR ; NON-RET

Magnetic Field Sensor; Operating Voltage 10-30VDC Output Function NO Contact; PNP Electrical Connection Cable With Connector; M8 X 1 Cable LG 0.30M Housing Material Plastic

Part #

NK360400188

BDI #

17016164

QTY

INVENTORY:
3

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
TURCK INC www.turck.us
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
41111900
Noun
Sensor
Keyword String
Field
Weight / LBS
0.02425
Product Detail
Magnetic Field Sensor
Product Specification
Magnetic Field Sensor; Operating Voltage 10-30VDC Output Function NO Contact; PNP Electrical Connection Cable With Connector; M8 X 1 Cable LG 0.30M Housing Material Plastic
Long Description
Magnetic Field Sensor; Operating Voltage 10-30VDC Output Function NO Contact; PNP Electrical Connection Cable With Connector; M8 X 1 Cable LG 0.30M Housing Material Plastic