Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

109266-200

109266-200

ŠROUB M5X30-DIN933, N. 6 HR, CELÝ ZÁVIT

Hexagonal Head Bolt; M5 X 0.8 Thread Size; 30MM Length; Fully Threaded; Stainless Steel; Grade A2; 100 Per Pack

Part #

109266

BDI #

27277365

QTY

INVENTORY:
1

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
BERNER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31161620
Harmonized Tariff Code
7318.15.20.46
Noun
Bolt
Keyword String
Hexagonal Head
Manufacturer URL
https://www.berner-group.com
Product Detail
Hexagonal Head Bolt
Product Specification
M5 X 0.8 Thread Size; 30MM Length; Fully Threaded; Stainless Steel; Grade A2; 100 Per Pack
Long Description
Hexagonal Head Bolt; M5 X 0.8 Thread Size; 30MM Length; Fully Threaded; Stainless Steel; Grade A2; 100 Per Pack