Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M-3ALU-4

M-3ALU-4

M-3ALU-4 ELBOW CONNECTOR ; 4MM TUBE M3X0.5 SS 1MPA BARB

Barbed Fitting; Miniature Fitting; Port Size-M3X0.5; Model-Barb Elbow; For Soft Tubing; Applicable Tube Od-4X 2.5

Part #

M-3ALU-4

BDI #

17952032

PRICE
84.42 Kč / each
93.80 Kč / each

QTY

INVENTORY:
50

GLOBAL INVENTORY: 53

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
40141734
Noun
Fitting
Keyword String
Barbed
Product Detail
Hose Barbed Fitting
Product Specification
Barbed Fitting; Miniature Fitting; Port Size-M3X0.5; Model-Barb Elbow
Long Description
Barbed Fitting; Miniature Fitting; Port Size-M3X0.5; Model-Barb Elbow; For Soft Tubing; Applicable Tube Od-4X 2.5