DEWALT TOOLS
NOT AVAILABLE IN US
Finishing Flap Wheel; 3" Diameter; 60 Grit; 8000 Max RPM; 10 Pack; 1-3/4" Width; 1/4" Shaft
Part #
BDI #
DEWALT TOOLS
DWA4512 ; POR GRINDING WHEEL METAL 5"X1/8"X7/8"
Metal Cutting Wheel; 5" Diameter; 1/8" Thickness; 7/8" Arbor; A24N Grit; 12200 Max RPM; 25 Pack; Fast Cutting and Grinding Application
Part #
BDI #
CLIMAX METAL
Part #
BDI #