Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10TH18NC 250FT/CARTON

10TH18NC 250FT/CARTON

10TH18NC XCTN HYDRAULIC HOSE ; TH18NC CONSTANT PRESS SAE 100R18

Hydraulic; 5/8" Inside Diameter; 1.03" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 3000 PSI - 210 Bar Operating Pressure

Part #

10TH18NC 250FT/CARTON

BDI #

1090768

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
40142020
EAN
0770075377122
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-67 To 212 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Hydraulic System | Industrial
Price Unit
CARTON
Package Quantity
250FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 250 FEET
Inch - Metric
Inch
Other Features
Synthetic Fiber | Bend Radius 3.9 Inch | Burst Pressure 12000 PSI | Two Band of Synthetic Fiber
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
44670015
Weight / LBS
0.29
Long Description
Hydraulic; 5/8" Inside Diameter; 1.03" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 3000 PSI - 210 Bar Operating Pressure
Outside Diameter
1.03 Inch | 26.162 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter