LINCOLN INDUSTRIAL
Part #
BDI #
LINCOLN INDUSTRIAL
72036 AIR HOSE ASSEMBLY ; 273173
Hose Assembly; Low-Pressure; 1/4" MNPT Thread Connection; 3FT Length; 250PSI Maximum Working Pressure
Part #
BDI #
GATES
3/8X50 PLANT 250 RED ASSY ; AIR AND MULTI-PURPOSE HOSE
Air and Multipurpose; 3/8" Inside Diameter; 0.66" Outside Diameter; 50FT Length; Red; Serrated Shank X MNPTF; 250 PSI - 17 Bar Operating Pressure
BDI #
GATES
27684 6AB-4MPX-4MPX-84 ; AIR BRAKE HOSE ASSEMBLY
Hose Assembly; 84" Length; 1/4" Male Pipe X 3/8" Air Brake Swivel with 1/4" Male Pipe Adapter; -40 to 212 Degree F Temperature Range
Part #
BDI #
SKF
THAP 400-H/2 OPI0490686 HIGH PRESS HOSE
Hose Assembly; 400MPa Pressure; 2 X M16 X 1.5 Cone Male; 2M Length; High Pressure
Part #
BDI #