Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AQ340F-06-00

AQ340F-06-00

AQ340F-06-00 QUICK EXHAUST VALVE ; 2 PORT 2 WAY/1 POSITION

Diaphragm Valve; 6 MM Tubing OD Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Plastic

Part #

AQ340F-06-00

BDI #

17015505

PRICE
498.96 Kč / each
554.40 Kč / each

QTY

INVENTORY:
10

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
40141621
Valve Type
Diaphragm
Port Type
6 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
4 Cv Factor | Air Fluid | With One Touch Fitting | With Silencer
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.01635
Long Description
Diaphragm Valve; 6 MM Tubing OD Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Plastic
Overall Length
1.764 Inch | 44.8 Millimeter
Overall Height
0.768 Inch | 19.5 Millimeter
Overall Width
0.457 Inch | 11.6 Millimeter