Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VFN2120N-5DZ-02F-Q

VFN2120N-5DZ-02F-Q

VFN2120N-5DZ-02F-Q SOLENOID VALVE ; 24VDC G1/4" PORT DIN TERMINAL

Solenoid Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 130 PSI; 14 To 140 Deg F; Plastic

Part #

VFN2120N-5DZ-02F-Q

BDI #

25611989

PRICE
2,510.55 Kč / each
2,789.50 Kč / each

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
22 To 130 PSI
Operating Temperature Range
14 To 140 Deg F
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.85/1.06 Cv Factor | Air - Inert Gas Fluid | NAMUR Interface | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Flush Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.63934
Long Description
Solenoid Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 130 PSI; 14 To 140 Deg F; Plastic
Overall Width
0.906 Inch | 23 Millimeter
Overall Length
5.827 Inch | 148 Millimeter
Overall Height
2.618 Inch | 66.5 Millimeter