Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VNB104A-F6A

VNB104A-F6A

SMC VNB104A-F6A

Flow Control Valve; 1/8" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Bronze

Part #

VNB104A-F6A

BDI #

21914933

PRICE
1,853.78 Kč / each
2,059.75 Kč / each

QTY

INVENTORY:
2

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
40141609
Valve Type
Flow Control
Port Type
1/8" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Bronze
Inch - Metric
Inch
Other Features
0.8 Cv Factor | 7MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.66139
Long Description
Flow Control Valve; 1/8" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Bronze
Overall Length
1.772 Inch | 45 Millimeter
Overall Width
1.063 Inch | 27 Millimeter
Overall Height
2.48 Inch | 63 Millimeter