Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HE4W50L6500C40DU-P

HE4W50L6500C40DU-P

HE4W50L6500C40DU-P LED LNR VAPOR TIGHT ; 4FT 50W 6500 LUMENS 100-277V 50/60HZ

LED Fixture; 100 to 277VAC at 50/60HZ Voltage; 50W Power; 6500 Lumens; 4' Length; 125LM/W Efficiency; 4000K Cool White Temperature

Part #

HE4W50L6500C40DU-P

BDI #

25149544

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
ELECTRIC
Minimum Buy Quantity
N/A
Weight / Kilogram
2.4
UNSPSC
39121700
Harmonized Tariff Code
8536.90.80.85
Noun
Fixture
Keyword String
LED
Weight / LBS
5.3
Product Detail
LED Fixture
Product Specification
100 to 277VAC at 50/60HZ Voltage; 50W Power; 6500 Lumens; 4' Length; 125LM/W Efficiency; 4000K Cool White Temperature
Long Description
LED Fixture; 100 to 277VAC at 50/60HZ Voltage; 50W Power; 6500 Lumens; 4' Length; 125LM/W Efficiency; 4000K Cool White Temperature