EWELLIX
EWELLIX ND 12X4R NUT/SLEEVE NW-NR-SP
Ball Screw Nut; 12MM Nominal Screw Diameter; 4MM Lead; 12MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class
BDI #
EWELLIX
EWELLIX M/1131448
Ball Screw Nut; 40MM Nominal Screw Diameter; 5MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class
Part #
BDI #
THK
LBGT25UU BALL CARRIAGE NUT
Ball Screw Nut; 40MM Spline Nut Outside Diameter; 60MM Outside Diameter; 26 Teeth; 70MM Length; 65MM Pitch Diameter
Part #
BDI #
IGUS
IGUS DST-JFLM-1315DS6.35X2.54
Lead Screw Nut; Ds6.35 X 2.54 Thread Size; Left Hand Thread; Dryspin High Helix; Iglidur J Material; With Flange; 25MM Flange Outside Diameter
Part #
BDI #
EWELLIX
EWELLIX SN 50X10R STD NUTSLEEVE WPR CI
Ball Screw Nut; Flanged; 50MM Thread Diam; 10MM Thread Lead; 50MM Ball Circle Diam; 72MM Outside Diam; 99MM OA Len; Right Hand Thread; 1 Thread Start; Steel
BDI #