Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Ball Screws | BDI Czech Republic
CategoriesLinear Motion ProductsCategoriesBall And Roller ScrewsCategoriesBall Screws
SMC
LEFSH16A-150B-S5C918 ELECTRIC ACUATOR ; SIZE 16 150MM STROKE SERVO MOTOR
Ball Screw; Ball Drive Actuator High Precision; Electric Actuator

QTY

THOMSON
R-1002L-48.0-FLX-QKS-QF1S BALL SCREW
Ball Screw; 1" Diameter; 1/2" Travel Per Shaft Rev; 0.004 IN/FT Lead Accuracy; 48" Length; Steel Material; Rolled Thread; Precision Style

QTY

THOMSON
190-9104 X 40IN BALLSCREW
Ball Screw; 1" Diameter; 1/4" Lead; 40" Length; 0.84" Root Diameter; Right Hand Thread Direction; Alloy Steel Material

QTY

NSK
W1506WF-44K1-C7S10 BALLSCREW ; POR 15MM DIA 10MM RH THRD
Ball Screw; 15MM Diameter; 6 Leads; C7 Precision

QTY

THOMSON
190-9123 CUT TO 24IN BALLSCREW
Ball Screw; 3/4" Diameter; 1/2" Lead; 24" Length; 0.63" Root Diameter; Alloy Steel Material; Precision; Right Hand Thread

QTY