Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2DA1200AL48

2DA1200AL48

2DA1200AL48 DUAL SHAFT LINEAR GUIDE ; POR 2DA DSRA HORIZONTAL CARRIAGE

Round Rail Assembly; Fully Supported | Dual Shaft; 3/4" Shaft Diameter; 48" Shaft Length; 2.63" Support Rail Width; 1-1/8" Base to Shaft Center; DSRC-12-SA; 1 Bearing Block/Carriage; Bearing Block/Carriage: 4-1/2" Length; 6.1" Width; 1.93" Height

Part #

2DA1200AL48

BDI #

855383

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
18.44
UNSPSC
23153000
Product Name
Round Rail Assembly
Product Type
Fully Supported | Dual Shaft
Bearing Block/Carriage Number
DSRC-12-SA
Number of Bearing Blocks/Carriages
1
Support Rail Assembly Number
DSRA-12
Material
Aluminum Carriage and Support Rail | Steel Shaft
Inch - Metric
Inch
Other Features
Integrated Narrow Width Carriage with 4 Open Ball Bearing | 5/16 Inch Bolt
Category - BDI
Round Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
2DA1200AL48
Weight / LBS
40.625
Long Description
Round Rail Assembly; Fully Supported | Dual Shaft; 3/4" Shaft Diameter; 48" Shaft Length; 2.63" Support Rail Width; 1-1/8" Base to Shaft Center; DSRC-12-SA; 1 Bearing Block/Carriage; Bearing Block/Carriage: 4-1/2" Length; 6.1" Width; 1.93" Height
Bearing Block/Carriage Height
1.93 Inch | 49.022 Millimeter
Shaft Length
48 Inch | 1,219.2 Millimeter
Support Rail Width
2.63 Inch | 66.802 Millimeter
Bearing Block/Carriage Length
4.5 Inch | 114.3 Millimeter
Mounting Hole Diameter
0.34 Inch | 8.636 Millimeter
Bearing Block/Carriage Width
6.1 Inch | 154.94 Millimeter
Center Distance of Mounting Holes
6 Inch | 152.4 Millimeter
Base to Center of Shaft
1.125 Inch | 28.575 Millimeter
Stroke Length
43.5 Inch | 1,104.9 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter