Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MCM06070H10K00

MCM08070H10K00

MCM08070H10K00 LINEAR MONOCARRIER ; NON RETURNABLE SZ 8 HIGH ACCURACY GRADE

Rail Assembly; Ball Nut Profile; Series MCM; 870MM Rail Length; 80MM Rail Width; 935MM OA Length; 80MM OA Width; 60MM OA Height; 1 Carriages/Rail; Stainless Steel; Ball Screw; 700MM Stroke Length; 100MM Fixing Hole Center to Center (Pitch)

Part #

MCM08070H10K00

BDI #

1190706

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
11.5
EAN
0029176505362
Product Name
Rail Assembly
Product Type
Ball Nut Profile
Number of Carriages/Rail
1
Series
MCM
Material
Stainless Steel
Ball Screw Yes/No
Yes
Inch - Metric
Metric
Other Features
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Category - BDI
Profile Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Nut Linear
Manufacturer Item Number
MCM08070H10K00
Weight / LBS
23.149
Long Description
Rail Assembly; Ball Nut Profile; Series MCM; 870MM Rail Length; 80MM Rail Width; 935MM OA Length; 80MM OA Width; 60MM OA Height; 1 Carriages/Rail; Stainless Steel; Ball Screw; 700MM Stroke Length; 100MM Fixing Hole Center to Center (Pitch)
Ball Screw Diameter
0.591 Inch | 15 Millimeter
Rail Width
3.15 Inch | 80 Millimeter
Overall Length
36.811 Inch | 935 Millimeter
Mounting Hole Diameter
0.276 Inch | 7 Millimeter
Overall Width
3.15 Inch | 80 Millimeter
Stroke Length
27.559 Inch | 700 Millimeter
Ball Screw Lead
0.394 Inch | 10 Millimeter
Rail Length
34.252 Inch | 870 Millimeter
Overall Height
2.362 Inch | 60 Millimeter
Center Distance of Mounting Holes
3.937 Inch | 100 Millimeter