Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NH150160EM1PCZ-K1 F20

NH150160EM1PCZ-K1 F20

NH150160EM1PCZ-K1 F20 LINEAR GUIDE ASSY ; NH SERIES SIZE 15 160MM RAIL EM SHAPE

Profile Rail Assembly; 15MM Rail Width; 160MM Rail Length; 24MM Overall Height; 47MM Block Width; 55MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Slight Preload; Standard Shape; High Load Type; Lubricating Unit

Part #

NH150160EM1PCZ-K1 F20

BDI #

24997407

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.nsk.com
Product Detail
Profile Rail Assembly
Product Specification
15MM Rail Width; 160MM Rail Length; 24MM Overall Height; 47MM Block Width; 55MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Slight Preload; Standard Shape; High Load Type; Lubricating Unit
Long Description
Profile Rail Assembly; 15MM Rail Width; 160MM Rail Length; 24MM Overall Height; 47MM Block Width; 55MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Slight Preload; Standard Shape; High Load Type; Lubricating Unit