EWELLIX
EWELLIX LVCR 12-2LS
Flanged Bearing; Closed Housing; Standard Series ISO 3; 12MM Shaft Diameter; Without Seal; Single; 42MM Length; 20MM Width; 32MM Height; N Danger Class
Part #
BDI #
MISUMI
MISUMI LHZR20
Flange Block Bearing; 20MM Inscribed Circle Diameter; 32MM Outside Diameter; 42MM Overall Length; Steel; Plastic Retainer; Round Flange; Single Ball Recirculating Type; With Seal; Standard Style
Part #
BDI #
PBC LINEAR
EPK25GW LINEAR BALL BEARING ; 25MM ID 40MM OD SQ FLG MOUNT
Flange Block Linear Ball Bearing; 25MM Bore; 40MM Outside Diameter; 112MM Overall Length; Double Wide; 4 Mounting Hole; Heat Treated Alloy Steel Shell; Resin Retainer
Part #
BDI #
EWELLIX
EWELLIX LVCR 40-2LS
Linear Ball Bearing; 40MM Bore; 110.31MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 80MM Length Thru Bore; 78MM Bolt Spacing; 56MM Housing Length; 11MM Mounting Hole Diam; Not Relubricatable; LBCR-40-2LS; 2 Seals; No Self Aligning; End Mount
Part #
BDI #
NIPPON LINEAR
SMF 10GUU SLIDE BUSHING
Flange Block Linear Ball Bearing; 10MM Bore; 19MM Outside Diameter; 29MM Length; Flanged; 40MM Flange Outside Diameter; 4 Mounting Hole; Round Bore; Closed; Resin Retainer; Seals on Both Sides; Steel Housing
Part #
BDI #