Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWM 50250300

LWM 50250300

LWM 50250300

Slide; Needle Roller; 300MM Length; 25MM Width; 28MM Height; 50MM Assembly Height; 2MM Roller Diameter; 80MM Mounting Hole Spacing; 7.5MM Mounting Hole Diameter; LWHW15; Steel

Part #

LWM 50250300

BDI #

1240535

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.41
UNSPSC
23153030
EAN
7333314310927
Product Name
Slide
Product Type
Needle Roller
Roller Assembly Number
LWHW15
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 11.5 MM | M6 Bolt | Aluminum Cage
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWM 50250300
Weight / LBS
3.175
Long Description
Slide; Needle Roller; 300MM Length; 25MM Width; 28MM Height; 50MM Assembly Height; 2MM Roller Diameter; 80MM Mounting Hole Spacing; 7.5MM Mounting Hole Diameter; LWHW15; Steel
Mounting Hole Diameter
0.295 Inch | 7.5 Millimeter
Mounting Hole Spacing
3.15 Inch | 80 Millimeter
Length
11.811 Inch | 300 Millimeter
Assembly Height
1.969 Inch | 50 Millimeter
Roller Diameter
0.079 Inch | 2 Millimeter
Width
0.984 Inch | 25 Millimeter
Height
1.102 Inch | 28 Millimeter