FYH
ER211
Insert Bearing; 55MM Bore; Wide Inner Ring; 30MM Outer Race Width; 100MM Outside Diameter; Set Screw; Ball Bearing; 55.6MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring
Part #
BDI #
SEALMASTER
ER-212TMC INSERT BEARING ; NON-RETURNABLE 60MMX31.8MM
Insert Bearing; 60MM Bore; Wide Inner Ring; 31.75MM Outer Race Width; 110MM Outside Diameter; Concentric Collar; Ball Bearing; 67MM Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
BDI #
INA
RAE 30 NPP FA106
Insert Bearing; 30MM Bore; Narrow Inner Ring; 18MM Outer Race Width; 62MM Outside Diameter; Eccentric Collar; Ball Bearing; 35.8MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Part #
BDI #
LINKBELT
ER16K-HFF INSERT BALL BEARING ; 2.047" OD X 1" ID X .749" W
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Concentric Collar; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; Free Running HFF Seal; Snap Ring
Part #
BDI #
AMI BEARINGS
SER207 INSERT BEARING ; 35MM BORE IR WID 24MM OR WID
Insert Bearing; 35MM Bore; Wide Inner Ring; 24MM Outer Race Width; 72MM Outside Diameter; Set Screw; Ball Bearing; 42.901MM Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
BDI #