Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCHB207-106D1

UCHB207-106D1

UCHB207-106D1 COMPLETE BEARING UNIT

Hanger Bearing; 1-3/8" Bore; 2-3/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-5/8" Housing Outside Diameter; 1.689" Length Thru Bore; 4-9/16" Housing Overall Length; Relubricatable; UC207-106D1 Insert Part Number

Part #

UCHB207-106D1

BDI #

17150851

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171513
EAN
4547359220070
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC207-106D1
Seals
Single Lip Contact
Rating
Light Duty
Other Features
Single Row | Spherical
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.7
Long Description
Hanger Bearing; 1-3/8" Bore; 2-3/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-5/8" Housing Outside Diameter; 1.689" Length Thru Bore; 4-9/16" Housing Overall Length; Relubricatable; UC207-106D1 Insert Part Number
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Housing Overall Length
4.563 Inch | 115.9 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Housing Outside Diameter
3.625 Inch | 92.075 Millimeter