Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MUCHPL201-8CEB

MUCHPL204-12CEB

MUCHPL204-12CEB HANGER UNIT BEARING ; 3/4" ID STAINLESS SET SCREW

Hanger Bearing; 3/4" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-9/16" Housing Outside Diameter; 1.22" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; MUC204-12 Insert Part Number

Part #

MUCHPL204-12CEB

BDI #

104581

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.327
EAN
0808250362868
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC204-12
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Black Housing | 1 Closed Cover | 1 Open Cover
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCHPL20412CEB
Weight / LBS
0.72
Long Description
Hanger Bearing; 3/4" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-9/16" Housing Outside Diameter; 1.22" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; MUC204-12 Insert Part Number
Housing Outside Diameter
2.563 Inch | 65.1 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Housing Overall Length
3.891 Inch | 98.831 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter