Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BT1B 328251/Q

BT1B 328251/Q

BT1B 328251/Q

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 328251; 55MM Bore; 100MM Outside Diameter; 40MM Width; Single Row

Part #

BT1B 328251/Q

BDI #

1480360

PRICE
824.00 Kč / each

QTY

INVENTORY:
1

GLOBAL INVENTORY: 6

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.091
UNSPSC
31171516
Precision Class
Standard
Component
Assembly
Basic Number
328251
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
2.405
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 328251; 55MM Bore; 100MM Outside Diameter; 40MM Width; Single Row
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Assembly Width
1.575 Inch | 40 Millimeter