Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

32312-BA-A

32006 X

32006 X TAPERED ROLLER BRG ; 30MMX55MMX17MM OLD 32006 X/Q

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32006; 30MM Bore; 55MM Outside Diameter; 17MM Width; Single Row

Part #

32006 X

BDI #

1418353

PRICE
330.00 Kč / each

QTY

INVENTORY:
2

GLOBAL INVENTORY: 23

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.175
UNSPSC
31171516
EAN
7316576610516
Precision Class
Standard
Component
Assembly
Basic Number
32006
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.37479
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32006; 30MM Bore; 55MM Outside Diameter; 17MM Width; Single Row
Outside Diameter
2.165 Inch | 55 Millimeter
Assembly Width
0.669 Inch | 17 Millimeter
Bore
1.181 Inch | 30 Millimeter