Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Miter and Bevel Gears | BDI Czech Republic
CategoriesMechanical Power TransmissionCategoriesGears & RackCategoriesMiter and Bevel Gears
BOSTON GEAR
L123Y MITER GEAR ; STEEL
Miter Gear; 4" Pitch Dia; 8 DP; 0.84" Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Dia; Straight Tooth; Steel
Part #
BDI #

QTY

BOSTON GEAR
HL148Y-G BEVEL GEAR ; STEEL
Bevel Gear; 1/2" Bore; 1-1/2" Pitch Dia; 16 DP; 0.2" Face Width; Finished Bore; 24 Teeth; 20 Degree Pressure Angle; 1" Hub Dia; Straight Tooth; Steel
Part #
BDI #

QTY

BOSTON GEAR
HLSK106Y R SPIRAL MITER GEAR ; 1-3/16" BORE 3-1/2" PITCH DIA 8 DP
Spiral Miter Gear; 1-3/16" Bore; 3-1/2" Pitch Dia; 8 DP; 0.78" Face Width; Finished Bore; 28 Teeth; 20 Degree Pressure Angle; 2-1/2" Hub Dia; Spiral Tooth; Steel
BDI #

QTY

MARTIN SPROCKET & GR
B1015-4 BEVEL GEAR ; 1-1/2" PITCH DIA 10 DP PITCH
Bevel Gear; 1-1/2" Pitch Dia; 10 DP; 0.72" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Hub Dia; Straight Tooth; Steel
Part #
BDI #

QTY

BROWNING
YSM12B18X5/8 BEVEL/MITER GEAR
Miter Gear; 1-1/2" Pitch Dia; 12 DP; 0.32" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 5/8" Max Bore; 1-1/4" Hub Dia; Straight Tooth; Steel
BDI #

QTY