Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D1610

D1610

D1610 WORM GEAR ; 10" DP 20T 14.5DEG PA CAST

Worm Gear; 2" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.62" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth

Part #

D1610

BDI #

162537

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
UNSPSC
31171712
EAN
0781711133668
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 7/8
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
D1610
Manufacturer Internal Number
13366
Weight / LBS
0.7
Long Description
Worm Gear; 2" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.62" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Face Width
0.625 Inch | 15.875 Millimeter
Hub Diameter
1.62 Inch | 41.148 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter