Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

OFK204/205UCFN OUTPUT F 9.84

OFK204/205UCFN OUTPUT F 9.84

OFK204/205UCFN OUTPUT F 9.84 ; 1941141 OUTPUT FLANGE

Output Flange Kit; For Reducer Part Number 204UCFN | 205UCFN; 9.84" Flange Dia

Part #

OFK204/205UCFN OUTPUT F 9.84

BDI #

21490237

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.629
UNSPSC
26111500
EAN
0782934314209
Part Type
Output Flange Kit
Reducer Part Number
204UCFN | 205UCFN
Inch - Metric
Inch
Other Features
9.84" Flange Dia
Category - BDI
Reducer Accessories
Product Group - BDI
M02284
Noun
Kit
Keyword String
Output Flange
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
OFK 204/205UCFN OUTPUT FLANGE DIA 9.84
Manufacturer Internal Number
1941141
Weight / LBS
8.00057
Long Description
Output Flange Kit; For Reducer Part Number 204UCFN | 205UCFN; 9.84" Flange Dia