Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Lock Nuts | BDI Czech Republic
CategoriesMechanical Power TransmissionCategoriesRetaining & Locking DevicesCategoriesLock Nuts
SKF
KM 6
45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; MB-6 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
98.00 Kč / each
INVENTORY
2

QTY

SKF
KM 9
65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; MB-9 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
108.00 Kč / each
INVENTORY
5

QTY

SKF
KM 8 BRG LOCKNUT ; 58MM OD 9MM NOMINAL THK 5EA/PAK
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-8 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
159.00 Kč / each
INVENTORY
2

QTY

SKF
AN 16 BRG LOCKNUT ; 12TPI 4-5/32" OD 0.604" NOMINAL THK
12 Threads per Inch; 4-5/32" Outside Diameter; 0.604" Nominal Thickness; 3.137-12 Thread Size; 3.083" Thread Pitch Diameter Min; 3.089" Thread Pitch Diameter Max; W-16 Lockwasher Part Number; UNS Thread
Part #
BDI #
PRICE
505.00 Kč / each
INVENTORY
2

QTY

SKF
N 08
18 Threads per Inch; 2-1/4" Outside Diameter; 0.448" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; W-08 Lockwasher Part Number; UNS Thread
Part #
BDI #
PRICE
100.00 Kč / each
INVENTORY
1

QTY